GUHRING 00659 002.450 TWIST DRILL HSCO 2.450MM 1897 TYPE GV 120 TIN
Twist drill Gühring
See technical informationReferences
Gühring:659 2.450
Rubix:80181736
Manufacturer :9006590024500
EAN:4031093214650

Product details : GUHRING 00659 002.450 TWIST DRILL HSCO 2.450MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
| Drilling diameter | 2.45 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.45 mm |
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
- Usually arrives within 14 working days
