References
Draper:13834
Rubix:390A4258
Manufacturer :13834


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Shank type | cylindrical |
Product details : DRAPER 13834 SDS PLUS DRILL BIT 14.0 X 160MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Shank type | cylindrical |
| Din standard | standard |
| Body material | steel |
| Machining material | concrete, masonry, brick, stone, marble, granite and blocks |
| Cutting material | carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Delivery usually within ( 7 ) days