Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00201 006.014 UNIVERSAL HSS DRILLS 9002010060140
GUHRING 00201 006.014 UNIVERSAL HSS DRILLS 9002010060140
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002010060140
rubix:
342A3783
ean:
4031093010153
Product details
Technical specifications
Product details : GUHRING 00201 006.014 UNIVERSAL HSS DRILLS 9002010060140
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.65
excl. VAT
/
Each
£
391.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1154TFT-10.7 DRILLS TYP VA INOX 5200044
CUTLINE DRILL - HSS STUB MM 10 861274
DORMER A9005.1 JOBBER DRILL 5.10 MM 5971188
ROEBUCK HSCO JOBBER DRILL 2.0MM
GUHRING 02498 009.000 GT80/100 COATED DRILLS 9024980090000
GUHRING 00268 022.000 DRILLS OTHER 9002680220000
TITEX A1249XPL-5.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236563
GUHRING 00245 005.750 STANDARD HSS DRILLS 9002450057500
TITEX A1149XPL-1 DEEP HOLE DRILL 5236353
TITEX A1149XPL-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236392
GUHRING 09651 009.200 TWIST DRILL HSS 9.200 MM DIN 338 TYPE N TIN
GUHRING 00651 001.080 UNIVERSAL HSS COATED DRI 9006510010800
DORMER A11017/64 SERIES DRILL 17/64 INCH 5967903
GUHRING 00205 015.080 TWIST DRILLS 15.080 MM
TITEX A1154TFT-11.9 DRILLS TYP VA INOX 5200054