Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 005.500 DRILLS OTHER 9011460055000
GUHRING 01146 005.500 DRILLS OTHER 9011460055000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460055000
rubix:
336A2957
ean:
4031093282475
Technical specifications
Drilling diameter
5.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 005.500 DRILLS OTHER 9011460055000
Technical specifications
Attributes
Drilling diameter
5.5
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
GUHRING 00207 012.500 HSS/HSCO COATED DRILLS 9002070125000
GUHRING 02456 001.000 HSS/HSCO COATED DRILLS 9024560010000
DORMER A100N20 JOBBER DRILL N20 5966962
CUTLINE DRILL - HSS LONG SERIES MM 4.3 861331
TITEX A4247-16.5 JOBBER DRILLS HSS/HSS-E 5065921
GUHRING 00205 001.790 TWIST DRILLS 1.790 MM
CUTLINE DRILL HSS JOBBER TIN TIP MM 8.8 860727
GUHRING 00659 005.600 HSS/HSCO COATED DRILLS 9006590056000
GUHRING 00660 000.700 MICRO-PRECISION DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 3.1 861319
GUHRING 00660 000.250 HSS/HSCO COATED DRILLS 9006600002500
GUHRING 00208 005.700 HSS/HSCO COATED DRILLS 9002080057000
GUHRING 00396 003.200 GT80/100 COATED DRILLS 9003960032000
DORMER A0027.8 JOBBER DRILL 7.80 MM 5967196
TITEX A1249XPL-1.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236491