Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00206 003.520 HSS/HSCO COATED DRILLS 9002060035200
GUHRING 00206 003.520 HSS/HSCO COATED DRILLS 9002060035200
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002060035200
rubix:
342A6110
ean:
4031093020534
Technical specifications
Drilling diameter
3.52
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00206 003.520 HSS/HSCO COATED DRILLS 9002060035200
Technical specifications
Attributes
Drilling diameter
3.52
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
3.52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.98
excl. VAT
/
Each
£
8.38
incl. VAT
Usually arrives within 14 working days
Select variants (127)
Add to cart
Check our products from related categories
GUHRING 00305 012.100 TWIST DRILLS
GUHRING 00208 008.700 HSS/HSCO COATED DRILLS 9002080087000
GUHRING 00245 013.500 TWIST DRILLS
TITEX A1244-NO31 JOBBER DRILLS HSS/HSS-E 5060225
DORMER A10015.0 JOBBER DRILL 15.00 MM 5967379
TITEX A1149XPL-9.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236477
TITEX A1154TFT-10 DRILLS TYP VA INOX 5199989
ROEBUCK A1209.0 HSS STUB DRILL 9.00MM
LYNDON LD/050 5.0MM HSS JOBBER DRILL
DORMER A120 HSS STUB DRILL 8.4MM
GUHRING 00301 001.470 HSS/HSCO COATED DRILLS 9003010014700
CUTLINE 880967 HSS CO5 JOBBER DRILL GOLD FINISH 1/4
DORMER A1013.3 JOBBER DRILL 3.30 MM 5967924
DORMER A9003.0 JOBBER DRILL 3.00 MM 5971513
DORMER A5104.5 JOBBER DRILL 4.50 MM 5970491