References
Gühring:219 2.000
Rubix:285A5730
Manufacturer :9002190020000
EAN:4031093048415


Technical specifications
| Drilling diameter | 2 mm |
|---|---|
| Length of cut | 56 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 002.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- Usually arrives within 14 working days