Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00223 014.300 STANDARD HSS DRILLS 9002230143000
GUHRING 00223 014.300 STANDARD HSS DRILLS 9002230143000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002230143000
rubix:
343A7953
ean:
4031093057127
Technical specifications
Drilling diameter
14.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00223 014.300 STANDARD HSS DRILLS 9002230143000
Technical specifications
Attributes
Drilling diameter
14.3
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.85
excl. VAT
/
Each
£
45.42
incl. VAT
Usually arrives within 14 working days
Select variants (93)
Add to cart
Check our products from related categories
TITEX A1249XPL-2.5 DEEP HOLE DRILL 5236528
CUTLINE DRILL HSS JOBBER TIN TIP MM 7.5 860714
TITEX A1244-1/64IN JOBBER DRILLS HSS/HSS-E 5060317
GUHRING 00217 004.250 STANDARD HSS DRILLS 9002170042500
GUHRING 00245 013.800 TWIST DRILLS
GUHRING 00504 007.140 GT80/100 DRILLS 9005040071400
DORMER A002 HSS TIN DRILL BIT 11.60MM
GUHRING 00245 022.100 STANDARD HSS DRILLS 9002450221000
TITEX A1211-17 JOBBER DRILLS HSS/HSS-E 5058663
TITEX A1222-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5059438
CUTLINE DRILL - HSS LONG SERIES MM 10.8 861393
GUHRING 00236 008.100 HSS/HSCO COATED DRILLS 9002360081000
GUHRING 00657 002.700 TWIST DRILLS
TITEX A1148-NO29 DEEP HOLE DRILLS HSS-E TYPE UFL 5057071
TITEX A1244-6.7 JOBBER DRILL 5060411