Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00223 002.020 STANDARD HSS DRILLS 9002230020200
GUHRING 00223 002.020 STANDARD HSS DRILLS 9002230020200
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002230020200
rubix:
343A7269
ean:
4031093053952
Technical specifications
Drilling diameter
2.02
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00223 002.020 STANDARD HSS DRILLS 9002230020200
Technical specifications
Attributes
Drilling diameter
2.02
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Usually arrives within 14 working days
Select variants (93)
Add to cart
Check our products from related categories
DORMER A1088.5 JOBBER DRILL 8.50 MM 5968202
TITEX A1622-3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062570
GUHRING 00317 003.300 TWIST DRILLS
TITEX A1244-NO40 JOBBER DRILLS HSS/HSS-E 5060235
GUHRING 00245 011.800 TWIST DRILLS
GUHRING 00235 006.300 TWIST DRILLS
GUHRING 00235 006.000 TWIST DRILLS
GUHRING 00605 008.000 HSS/HSCO COATED DRILLS 9006050080000
GUHRING 00651 001.200 TWIST DRILL HSS 1.200 MM DIN 338 TYPE N TIN
GUHRING 00651 006.150 TWIST DRILLS
TITEX A1211-1.49 JOBBER DRILLS HSS/HSS-E 5058511
TITEX A1222-LET.S DEEP HOLE DRILLS HSS-E TYPE UFL 5059341
GUHRING 00245 013.700 TWIST DRILLS
GUHRING 00667 004.000 TWIST DRILL HSS 4.000 MM DIN 340 TYPE N TIN
GUHRING 00317 010.000 HSS/HSCO COATED DRILLS 9003170100000