References
Dormer:A10011.1
Rubix:223115
EAN:7320760000656




Technical specifications
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : DORMER A10011.1 JOBBER DRILL 11.10 MM 5966638
Applications
Technical specifications
Attributes
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11.1 mm |
Show UNSPSC/ECL@SS
£ 15.02 excl. VAT
/ Each
£ 18.02 incl. VAT
- Usually arrives within 14 working days