Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00317 007.750 HSS/HSCO COATED DRILLS 9003170077500
GUHRING 00317 007.750 HSS/HSCO COATED DRILLS 9003170077500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003170077500
rubix:
344A8790
ean:
4031093100045
Technical specifications
Drilling diameter
7.75
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00317 007.750 HSS/HSCO COATED DRILLS 9003170077500
Technical specifications
Attributes
Drilling diameter
7.75
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.42
excl. VAT
/
Each
£
54.50
incl. VAT
Usually arrives within 14 working days
Select variants (59)
Add to cart
Check our products from related categories
TITEX A1211-13.5 JOBBER DRILLS HSS/HSS-E 5058615
CUTLINE DRILL - HSS JOBBER ZIRKO MM 11 861124
TITEX A1222-LET.P DEEP HOLE DRILLS HSS-E TYPE UFL 5059338
GUHRING 00605 000.600 TWIST DRILLS
GUHRING 00651 003.550 UNIVERSAL HSS COATED DRI 9006510035500
GUHRING 00245 038.000 TWIST DRILL HSS 38.000MM 345 TYPE N MK-4
TITEX A1522-5.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061911
DORMER A002 HSS TIN DRILL BIT 6.0MM
CUTLINE 832038 DRILL HSS CO5 CUT GROUND 8.5 MM
TITEX A1244-1/16IN JOBBER DRILLS HSS/HSS-E 5060313
GUHRING 01146 006.800 TWIST DRILL M42 6.800 MM DIN 338 TYPE N BRIGHT
GUHRING 00534 008.100 DRILLS OTHER 9005340081000
GUHRING 00205 003.150 TWIST DRILLS 3.150 MM
GUHRING 00329 008.050 HSS/HSCO COATED DRILLS 9003290080500
TITEX A1149XPL-5.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236444