GUHRING 00336 002.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9003360020000
rubix:285A5204
ean:4031093108355
brand logo
brand logo
Technical specifications
Drilling diameter2 mm
Total length85 mm
Length of cut56 mm
See all Specifications

Product details : GUHRING 00336 002.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter2 mm
Total length85 mm
Length of cut56 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter2 mm
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days