References
Dormer:A14714.0
Rubix:2591500
EAN:7320760702499





Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Documents
Product details : DORMER A14714.0 JOBBER DRILL 14.00 MM 7146728
Stub length PFX drill with straight shank, diameter 2. 4mm with an overall length of 43mm and flute length of 14mm according to DIN/ANSI standard with 130° point angle, cobalt based HSS-E with bright finish, quick spiral and parabolic web for 3xD drilling without pecking in steel, stainless steel and super-alloy.
Strengths
•Bright (uncoated)
High Speed Cobalt Steel Tool Material
Drill Point 130°
Cylindrical Shank / Straight Shank
Right Hand Rotation / Cutting
High Speed Cobalt Steel Tool Material
Drill Point 130°
Cylindrical Shank / Straight Shank
Right Hand Rotation / Cutting
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | bright |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;cast steel;stainless steel;cast iron;non-ferrous;high temperature alloy |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 65.99 excl. VAT
/ Each
£ 79.19 incl. VAT
- Usually arrives within 14 working days