Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00237 008.500 TWIST DRILLS
GUHRING 00237 008.500 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002370085000
rubix:
285A6282
ean:
4031093071741
Technical specifications
Drilling diameter
8.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00237 008.500 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
8.5
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
8.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.05
excl. VAT
/
Each
£
78.06
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
DORMER A720.9 5971176
DORMER A1255.0X250 SERIES DRILL 5.00 MM X 250 MM 5968777
TITEX A1247-2.6 JOBBER DRILLS HSS/HSS-E 5060558
WALTER TITEX A1149XPL-3.50MM TYPE UFL STUB DRILL
GUHRING 00396 002.000 TWIST DRILLS
TITEX A1148-8.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5057240
TITEX A1211TIN-11.5 JOBBER DRILLS HSS/HSS-E 5058902
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.1 860740
TITEX A1148-11.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057131
ROEBUCK A0013164 HSS JOBBER DRILL 31/64 LD/270
DORMER A1253.0X160 SERIES DRILL 3.00 MM X 160 MM 5968611
TITEX A1254TFT-7.8 DRILLS TYP VA INOX 5061032
DEWALT DT5054-QZ EXTREME METAL DRILL BIT 9.0MM
DORMER A9006.5 JOBBER DRILL 6.50 MM 5970865
GUHRING 00651 009.100 TWIST DRILLS