Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B90316.0 REAMER 16.00 MM 5987004
DORMER B90316.0 REAMER 16.00 MM 5987004
HSS cylindrical hand drill Dormer
References
dormer:
B90316.0
rubix:
025312
ean:
7320760182611
Technical specifications
Diameter
16
mm
Total length
280
mm
Length of cut
230
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B90316.0 REAMER 16.00 MM 5987004
Technical specifications
Attributes
Diameter
16
mm
Total length
280
mm
Length of cut
230
mm
Square
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
265.30
excl. VAT
/
Each
£
318.36
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1003.0 REAMER 3.00 MM 5986378
DORMER B1001/2 REAMER 1/2 INCH 5986375
TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
TITEX F1131-8 REAMING TOOLS HSS/-CO 5071633
DORMER B1009.0 REAMER 9.00 MM 5986310
DORMER HSS REAMER 10.0 B95210.0
DORMER B3015/32 REAMER 5/32 INCH 5986409
DORMER B3013/8 REAMER 3/8 INCH 5986404
TITEX F1231-20 REAMING TOOLS HSS/-CO 5071686
DORMER B90313.0 REAMER 13.00 MM 5986995
GUHRING 00413 003.000 HAND REAMERS HSS
TITEX F1131-7 REAMING TOOLS HSS/-CO 5071622
DORMER B3011/4 REAMER 1/4 INCH 5986382
DORMER B10026.0 REAMER 26.00 MM 5986360
DORMER B10021/64 REAMER 21/64 INCH 5986334