GUHRING 00535 001.300 GT80/100 DRILLS 9005350013000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005350013000
rubix:342A4599
ean:4031093159623
brand logo
brand logo
Technical specifications
Drilling diameter1.3 mm
Total length65 mm
Length of cut41 mm
See all Specifications

Product details : GUHRING 00535 001.300 GT80/100 DRILLS 9005350013000


Technical specifications


Attributes
Drilling diameter1.3 mm
Total length65 mm
Length of cut41 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1.3 mm
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
  • Usually arrives within 14 working days