Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK HSS BLACKSMITHS DRILL 14MM
ROEBUCK HSS BLACKSMITHS DRILL 14MM
Reduced Shank Drills - HSS
References
roebuck:
3963746
rubix:
226202
Technical specifications
Drilling diameter
14
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HSS BLACKSMITHS DRILL 14MM
Reduced 1/2in shank drills are used when chuck capacity is limited.
Standard helix, right-hand spiral For general purpose light duty work only
Technical specifications
Attributes
Drilling diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.05
excl. VAT
/
Each
£
42.06
incl. VAT
Sold out
Add to cart
Check our products from related categories
TITEX A1722-8.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062667
GUHRING 00657 002.900 TWIST DRILL HSCO 2.900 MM DIN 338 TYPE TI TIN
GUHRING 00605 004.700 TWIST DRILLS
DORMER A1005/16 JOBBER DRILL 5/16 INCH 5966752
CUTLINE DRILL - HSS CO5% JOBBER MM 3.5 845871
SPARTEX 863940 0.9 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
DORMER A1108.0 SERIES DRILL 8.00 MM 5968277
GUHRING 02047 013.000 GT80/P2000 HSCO DRILLS 9020470130000
GUHRING 01260 001.100 HSS/HSCO COATED DRILLS 9012600011000
GUHRING 00205 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N STEAM
TITEX A1522-11.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061854
TITEX A1211-15.5 JOBBER DRILLS HSS/HSS-E 5058642
ROEBUCK A1204.2 HSS STUB DRILL 4.20MM
GUHRING 00317 014.000 DRILL
GUHRING 00205 001.140 UNIVERSAL HSS DRILLS 9002050011400