Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00645 014.250 DRILLS OTHER 9006450142500
GUHRING 00645 014.250 DRILLS OTHER 9006450142500
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9006450142500
rubix:
343A8340
ean:
4031093196789
Technical specifications
Drilling diameter
14.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00645 014.250 DRILLS OTHER 9006450142500
Technical specifications
Attributes
Drilling diameter
14.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.35
excl. VAT
/
Each
£
161.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROEBUCK 863904 HSS MORSE TAPER SHANK DRILL 18 MM
DORMER A130 HSS TAPER SHANK DRILL 13/16 INCH
GUHRING 00345 012.500 HSS/HSCO COATED DRILLS 9003450125000
ROEBUCK A1301932 221028B HSS TAPER SHANK DRILL 19/32 INCH
DORMER A13017.5 DRILL 17.50 MM 5969040
ROEBUCK 863900 HSS MORSE TAPER SHANK DRILL 16 MM
GUHRING 00526 020.000 TWIST DRILLS
DORMER A1309/16 DRILL 9/16 INCH 5968824
DORMER A1304.2 DRILL 4.20 MM 5969391
TITEX A4722-19 DEEP HOLE DRILLS HSS-E TYPE UFL 5066323
BOSCH JOBBER DRILL 2608595073 PK5
GUHRING 00526 016.500 TWIST DRILLS
DORMER A130 HSS TAPER SHANK DRILL 10.1MM
TITEX A4722-18 DEEP HOLE DRILLS HSS-E TYPE UFL 5066321
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 14 863896