Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH JOBBER DRILL 2608595073 PK5
BOSCH JOBBER DRILL 2608595073 PK5
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608595073
rubix:
80163355
manufacturer :
2 608 595 073
ean:
3165140290739
Technical specifications
Drilling diameter
8.5
mm
Total length
117
mm
Length of cut
75
mm
Product details
Technical specifications
Product details : BOSCH JOBBER DRILL 2608595073 PK5
Technical specifications
Attributes
Drilling diameter
8.5
mm
Total length
117
mm
Length of cut
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.66
excl. VAT
/
Each
£
18.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4611-26 JOBBER DRILLS HSS/HSS-E 5066253
GUHRING 00345 019.000 HSS/HSCO COATED DRILLS 9003450190000
GUHRING 00345 008.500 HSS/HSCO COATED DRILLS 9003450085000
TITEX A4722-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5066315
ROEBUCK A1301 221057 HSS TAPER SHANK DRILL 1 INCH
DORMER A13012.7 DRILL 12.70 MM 5969081
WALTER A4622-16 EXTRA LONG TWIST DRILL WITH TAPER 5066286
DORMER A13020.75 DRILL 20.75 MM 5969187
GUHRING 00620 015.500 DRILLS OTHER 9006200155000
BOSCH 2608585899 METAL DRILL BIT HSS-CO DIN 338 GOLD 10.2X87X133 PK5
ROEBUCK HSS T/SHANK DRILL 26.50MM A13026.5
GUHRING 00539 015.000 DRILLS OTHER 9005390150000
GUHRING 00266 012.500 HSS/HSCO COATED DRILLS 9002660125000
DORMER A13036.0 DRILL 36.00 MM 5969618
GUHRING 00293 015.000 TWIST DRILLS