Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00654 010.300 STANDARD HSS COATED DRIL 9006540103000
GUHRING 00654 010.300 STANDARD HSS COATED DRIL 9006540103000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006540103000
rubix:
344A1227
ean:
4031093208116
Technical specifications
Drilling diameter
10.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00654 010.300 STANDARD HSS COATED DRIL 9006540103000
Technical specifications
Attributes
Drilling diameter
10.5
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.28
excl. VAT
/
Each
£
108.34
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
TITEX A1154TFT-4.2 DRILLS TYP VA INOX 5200103
GUHRING 00535 004.800 GT80/100 DRILLS 9005350048000
GUHRING 00217 013.500 TWIST DRILLS
DORMER A7778.6 JOBBER DRILL 8.60 MM 5971304
DORMER A1177.6 STUB DRILL 7.60 MM 5968143
GUHRING 00207 002.750 HSS/HSCO COATED DRILLS 9002070027500
CUTLINE 883014 HSS-E STUB DRILL SHORT9/32
DORMER A52010.0 STUB DRILL 10.00 MM 5970290
TITEX A1511-21 JOBBER DRILLS HSS/HSS-E 5061629
TITEX A1222-6.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5059509
DORMER A1476.0 JOBBER DRILL 6.00 MM 7022447
GUHRING 01146 004.800 DRILLS OTHER 9011460048000
TITEX A1149XPL-13.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236387
CUTLINE DRILL - HSS LONG SERIES MM 1.0 861298
TITEX A1211-0.9 JOBBER DRILLS HSS/HSS-E 5058452