Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 01262 015.500 HSS/HSCO COATED DRILLS 9012620155000
GUHRING 01262 015.500 HSS/HSCO COATED DRILLS 9012620155000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9012620155000
rubix:
337A2885
ean:
4031093303941
Technical specifications
Drilling diameter
15
mm
Length of cut
120
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01262 015.500 HSS/HSCO COATED DRILLS 9012620155000
Technical specifications
Attributes
Drilling diameter
15
mm
Length of cut
120
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.77
excl. VAT
/
Each
£
116.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A130 HSS TAPER SHANK DRILL 12.3MM
DORMER A13025.5 DRILL 25.50 MM 5969291
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 16 863900
DORMER A13025.25 DRILL 25.25 MM 5969281
GUHRING 00345 015.500 HSS/HSCO COATED DRILLS 9003450155000
GUHRING 00345 021.000 TWIST DRILLS
TITEX A4611-20 JOBBER DRILLS HSS/HSS-E 5066241
ROEBUCK A13058 221030B HSS TAPER SHANK DRILL 5/8 INCH
DORMER A13017.25 DRILL 17.25 MM 5969035
ROEBUCK A1302132 221032 HSS TAPER SHANK DRILL 21/32 INCH
ROEBUCK 863903 HSS MORSE TAPER SHANK DRILL 17.5 MM
4.1MM BOSCH STUBB DRILL PACK 10
5.3MM STUB DRILL (BOSCH) PK 10
DORMER A13017.5 DRILL 17.50 MM 5969040
DORMER A130 HSS TAPER SHANK DRILL 14.6MM