Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00257 038.000 TWIST DRILLS
GUHRING 00257 038.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002570380000
rubix:
285A6433
ean:
4031093081092
Technical specifications
Drilling diameter
38
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00257 038.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
38
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
427.28
excl. VAT
/
Each
£
512.74
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
DORMER A120 HSS STUB DRILL 14.5MM
DORMER A1015.2 JOBBER DRILL 5.20 MM 5967964
DORMER A9203.2 STUB DRILL 3.20 MM 5972286
TITEX A1547-NO31 JOBBER DRILLS HSS/HSS-E 5154125
GUHRING 00301 001.530 HSS/HSCO COATED DRILLS 9003010015300
GISS CUTLINE TCT29/64 29/64 TCT HSS DRILL
GUHRING 00208 004.600 HSS/HSCO COATED DRILLS 9002080046000
GUHRING 00205 001.640 UNIVERSAL HSS DRILLS 9002050016400
GUHRING 00651 016.500 UNIVERSAL HSS COATED DRI 9006510165000
GISS CUTLINE TCT9.5 9.50MM TCT HSS DRILL
TITEX A1247-1.7 JOBBER DRILLS HSS/HSS-E 5060516
GUHRING 05519 006.900 TWIST DRILLS
TITEX A1244-9.8 JOBBER DRILLS HSS/HSS-E 5060445
TITEX A1154TFT-5.9 DRILLS TYP VA INOX 5200128
DORMER A0227/16 STUB DRILL 7/16 INCH 5966871