References
Dormer:A100N11
Rubix:023145
EAN:7320760028728




Technical specifications
| Drilling diameter | 4.85 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : DORMER A100N11 JOBBER DRILL N11 5966909
Applications
Technical specifications
Attributes
| Drilling diameter | 4.85 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.85 mm |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- In stock: Next day delivery