References
Gühring:218 5.500
Rubix:343A5011
Manufacturer :9002180055000
EAN:4031093047272

Product details : GUHRING 00218 005.500 HSS/HSCO COATED DRILLS 9002180055000
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
- Usually arrives within 14 working days
