GUHRING 00549 003.800 TWIST DRILL HSS 3.800 MM DIN 338 TYPE GT 100


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490038000
rubix:80000054
ean:4031093164245
brand logo
brand logo
Technical specifications
Drilling diameter3.8 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : GUHRING 00549 003.800 TWIST DRILL HSS 3.800 MM DIN 338 TYPE GT 100


Technical specifications


Attributes
Drilling diameter3.8 mm
Total length75 mm
Length of cut43 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter3.8 mm
Show UNSPSC/ECL@SS
£ 6.56 excl. VAT
/ Each
£ 7.87 incl. VAT
  • Usually arrives within 14 working days