References
Dormer:A10013.1
Rubix:023662
EAN:7320760000946




Technical specifications
| Drilling diameter | 13.1 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : DORMER A10013.1 JOBBER DRILL 13.10 MM 5967338
Applications
Technical specifications
Attributes
| Drilling diameter | 13.1 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 13.1 mm |
Show UNSPSC/ECL@SS
£ 127.85 excl. VAT
/ 5 pieces
£ 153.42 incl. VAT
- Usually arrives within 14 working days