Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 005.200 HSS/HSCO COATED DRILLS 9006590052000
GUHRING 00659 005.200 HSS/HSCO COATED DRILLS 9006590052000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590052000
rubix:
344A2632
ean:
4031093215305
Technical specifications
Drilling diameter
5.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 005.200 HSS/HSCO COATED DRILLS 9006590052000
Technical specifications
Attributes
Drilling diameter
5.2
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
5.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.25
excl. VAT
/
Each
£
20.70
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
TITEX DA110-08-11.500U0-WZ90AJ JOBBER DRILL 7506526
DORMER A1011.0 JOBBER DRILL 1.00 MM 5968016
GUHRING 00223 017.500 TWIST DRILLS
SPARTEX 864036 11.5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00305 002.020 HSS/HSCO COATED DRILLS 9003050020200
GUHRING 00653 002.900 STANDARD HSS COATED DRIL 9006530029000
CUTLINE DRILL - HSS LONG SERIES MM 4.1 861329
GUHRING 00205 001.520 TWIST DRILLS 1.520 MM
TITEX A1722-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5062655
GUHRING 00207 003.550 HSS/HSCO COATED DRILLS 9002070035500
GUHRING 00551 010.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 6 845794
TITEX A1249XPL-5.55 DEEP HOLE DRILLS HSS-E TYPE UFL 5236561
GUHRING 00245 003.500 TWIST DRILLS
TITEX A1222-5.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059495