Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00669 001.200 EXTRA COATED DRILLS 9006690012000
GUHRING 00669 001.200 EXTRA COATED DRILLS 9006690012000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006690012000
rubix:
344A5040
ean:
4031093226493
Technical specifications
Drilling diameter
1.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00669 001.200 EXTRA COATED DRILLS 9006690012000
Technical specifications
Attributes
Drilling diameter
1.2
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.72
excl. VAT
/
Each
£
28.46
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
DORMER A5206.5 STUB DRILL 6.50 MM 5970547
DORMER A9788.0X390 DRILL 8.00 MM 5973250
DORMER A5208.4 STUB DRILL 8.40 MM 5969957
TITEX A1148-NO20 DEEP HOLE DRILLS HSS-E TYPE UFL 5057062
ROEBUCK A11038 220734 HSS LONG SERIES DRILL 3/8 INCH
DORMER A90012.0 JOBBER DRILL 12.00 MM 5970732
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.6 860985
TITEX DA110-08-07.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506488
TITEX A1149XPL-4.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236427
DORMER A0027/32 JOBBER DRILL 7/32 INCH 5967212
DORMER A12510.0X400 SERIES DRILL 10.00 MM X 400 MM 5968071
DORMER A52012.2 STUB DRILL 12.20 MM 5970205
TITEX A1149XPL-5.6 DEEP HOLE DRILL 5236442
DEWALT DT9587-QZ SDS-PLUS MASONRY DRILL BIT 18 X 200MM
DORMER A1174.4 STUB DRILL 4.40 MM 5968126