DORMER A5206.5 STUB DRILL 6.50 MM 5970547
Drill shank extra-short ADX HSS DIN 1897 A520
See technical informationReferences
Dormer:A5206.5
Rubix:021613
EAN:7320760039250





Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
Product details : DORMER A5206.5 STUB DRILL 6.50 MM 5970547
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 25.88 excl. VAT
/ Each
£ 31.06 incl. VAT
- Usually arrives within 14 working days