GUHRING 00915 012.000 MACHINE TAPS 9009150120000


GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring

References
gühring:9009150120000
rubix:345A3407
ean:4031093265515
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Thread1.75 mm
Body materialHSS-E

Product details : GUHRING 00915 012.000 MACHINE TAPS 9009150120000


Through hole machine tap

Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Technical specifications


Attributes
Threading diameter12 mm
Thread1.75 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
  • Usually arrives within 14 working days