GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
Threading diameter | 3 mm |
---|---|
Thread | 0.5 mm |
Body material | HSS-E |
Threading diameter | 3 mm |
---|---|
Thread | 0.5 mm |
Body material | HSS-E |
Drilling diameter | 2.5 mm |
Usually arrives within 14 working days