CUTLINE 844669 MET COARSE TAP HSSE BRT SPIRAL FLUT FOR ALLOY STEELS M3
Metric tap hsse - spiral flute - alloy steels
See technical informationSee documentsReferences
GISS Cutline:844669
Rubix:844669
EAN:3660338072130



Documents
Product details : CUTLINE 844669 MET COARSE TAP HSSE BRT SPIRAL FLUT FOR ALLOY STEELS M3
Metric tap helical hsse alloy steels
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Body material | hss-e |
| Coating | polished |
| Threading | metric |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 6 mm |
| Total length | 56 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 14.77 excl. VAT
/ Each
£ 17.72 incl. VAT
- Sold out
