GUHRING 01228 004.300 GT80/100 COATED DRILLS 9012280043000
Twist drill Gühring
See technical informationReferences
Gühring:1228 4.300
Rubix:337A0297
Manufacturer :9012280043000
EAN:4031093296823

Product details : GUHRING 01228 004.300 GT80/100 COATED DRILLS 9012280043000
Technical specifications
Attributes
| Drilling diameter | 4.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.3 mm |
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ Each
£ 13.86 incl. VAT
- Usually arrives within 14 working days
