References
Dormer:A0227.9
Rubix:1198217
Manufacturer :5966869
EAN:7320760589625





Technical specifications
| Drilling diameter | 7.9 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
Product details : DOR HSS-TIN STUB DRILL 7.9
Applications
Technical specifications
Attributes
| Drilling diameter | 7.9 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 7.9 mm |
Show UNSPSC/ECL@SS
£ 102.90 excl. VAT
/ 10 pieces
£ 123.48 incl. VAT
- Usually arrives within 14 working days