GUHRING 02456 006.200 HSS/HSCO COATED DRILLS 9024560062000
Twist drill Gühring
See technical informationReferences
Gühring:2456 6.200
Rubix:339A1752
Manufacturer :9024560062000
EAN:4031093345330

Product details : GUHRING 02456 006.200 HSS/HSCO COATED DRILLS 9024560062000
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- Usually arrives within 14 working days
