• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,846)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. GUHRING 00651 002.020 TWIST DRILLS

GUHRING 00651 002.020 TWIST DRILLS

Twist drill Gühring

See technical information

References

Gühring:651 2.200
Rubix:285A7233
Manufacturer :9006510022000
EAN:4031093198950
brand logo
brand logo

Product details : GUHRING 00651 002.020 TWIST DRILLS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX A1211-2.95 JOBBER DRILLS HSS/HSS-E 5058698DORMER R458N7 5980247DORMER A100N33 JOBBER DRILL N33 5967013SANDVIK 860.1-1070-098A1-PMP1BM SC DRILLS CORODRILL 8151359GUHRING 00552 004.500 TWIST DRILLSDORMER A1005/16 JOBBER DRILL 5/16 INCH 5966752GUHRING 00205 003.900 TWIST DRILLS 3.900 MMTITEX A1149XPL-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236451DORMER A1178.7 STUB DRILL 8.70 MM 5968168TITEX A1149XPL-5.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236443DORMER R45723/64 DRILL 23/64 INCH 5979209CUTLINE 893011 SCD05-09.40I1 CUPMM CARB DRILL 9.4 IC 5XDDORMER A110 HSS LONG SERIES DRILL 5.25MMCUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.5 860994DORMER A11011/32 SERIES DRILL 11/32 INCH 5967857
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap