References
Dormer:A1005/16
Rubix:023056
EAN:7320760002087




Technical specifications
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A1005/16 JOBBER DRILL 5/16 INCH 5966752
Applications
Technical specifications
Attributes
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.94 mm |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- In stock: Next day delivery