• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,844)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. GUHRING 00502 006.800 TWIST DRILL HSS 6.800MM TYPE GT 100

GUHRING 00502 006.800 TWIST DRILL HSS 6.800MM TYPE GT 100

Twist drill Gühring

See technical information

References

Gühring:00502 006.800
Rubix:206A8856
EAN:4031093149181
brand logo
brand logo

Product details : GUHRING 00502 006.800 TWIST DRILL HSS 6.800MM TYPE GT 100


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 35.55 excl. VAT
/ Each
£ 42.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER A10013.1 JOBBER DRILL 13.10 MM 5967338ROEBUCK 222785 HEX DRIVE DRILL 1/4 INCH 3.5MMGUHRING 09651 010.200 TWIST DRILL HSS 10.200 MM DIN 338 TYPE N TINROEBUCK A12012.0 HSS STUB DRILL 12.00MMDORMER A9763.5X165 DRILL 3.50 MM 5972686TITEX A1222-LET.S DEEP HOLE DRILLS HSS-E TYPE UFL 5059341TITEX A1166TIN-6 DRILLS SOLID CARBID TYPE N 5057957DORMER A13014.25 DRILL 14.25 MM 5969129TITEX DC150-03-12.500A0-WJ30RE SOLID CARBIDE DRILL 6618174DORMER A5207.4 STUB DRILL 7.40 MM 5970565TITEX A1247-NO31 JOBBER DRILLS HSS/HSS-E 5060473SANDVIK 860.1-0740-028A0-PMP1BM SC DRILLS CORODRILL 8150937DORMER A10011.9 JOBBER DRILL 11.90 MM 5967300SANDVIK 860.1-0350-016A0-PMP1BM SC DRILLS CORODRILL 8150858DRAPER 08835 HSS DRILL BIT 8.0MM PK OF 10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap