References
Unbranded:LSD/120
Rubix:220259


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 102 mm |
| Shank type | cylindrical |
Product details : ROEBUCK A12012.0 HSS STUB DRILL 12.00MM
Stub drills manufactured from High Speed Steel to DIN 1897. With black finish and 118⁰ point angle. For general engineering use.
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 102 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 4.96 excl. VAT
/ Each
£ 5.95 incl. VAT
- Usually arrives within 14 working days