Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 74 SLEEVE 9 L
TEGERA 74 SLEEVE 9 L
Other Products TEGERA 74
References
tegera:
74-9
rubix:
386A1315
ean:
7340118348773
Technical specifications
Size
9
Cutting resistance level
B
Main material
Para-Aramid
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 74 SLEEVE 9 L
TEGERA® 74, Cut sleeve, KEVLAR® fiber, stainless steel fibre yarn, spandex, 13 gg, cut resistance level B, Cat. II, bulk pack, for allround work
Technical specifications
Attributes
Size
9
Cutting resistance level
B
Main material
Para-Aramid
Food contact
Yes
Usage environment
Dry
ESD
No
Type
Have sleeves
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.15
excl. VAT
/
Each
£
13.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GISS 895945 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 10
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 7/S
HONEYWELL 22-7518B/9L CORESHIELD 18G GLOVES BLK A2/B 9L
ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 10
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 6
TEGERA 913 TEXTILE GLOVE CRF 10 XL
GISS 886682 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 11
TEGERA 8815 SYNTHETIC GLOVE CRF OMNI INFINITY 9 L
TEGERA 629 SYNTHETIC GLOVE 11 2XL
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 9
UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 8/M
ANSELL R065 RINGERS 4X43EP HPPE PALM DIPPED TPR GLOVES SIZE 10
TEGERA 450 SYNTHETIC GLOVE CRF 5 2XS
UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 8/M
SHOWA S-TEX 581 CUT E PROTECTION GLOVES GREY 8/L