"POLYCO 7551 TOUCHSTONE KEVLAR SLEEVE 18"" 2X4XC YLW PK1"


Touchstone Sleeve

References
polyco healthline:7551
rubix:116A8210
brand logo
brand logo
Technical specifications
Main materialPara-Aramid
See all Specifications

Product details : "POLYCO 7551 TOUCHSTONE KEVLAR SLEEVE 18"" 2X4XC YLW PK1"


Strengths

•Cut Resistant: Increased protection against cuts, slashes and abrasion
Comfort: Soft and seamless construction will not irritate arms, even during long periods of wear
Heat Resistant: Increased resistance to heat
Double Ply: Offers increased protection to the arm from cuts and abrasion (not applicable to loose fit sleeve)
Thumb Slot: Ensures that the sleeve will not slip exposing the wrist or arm
Washable: May be washed by machine or dry cleaned

Applications

Automotive;Construction & Utility;Engineering and Manufacturing;Warehousing;Transport and Logistics

Technical specifications


Attributes
Main materialPara-Aramid
TypeHave sleeves
MaterialKevlar Fibre
Show UNSPSC/ECL@SS
£ 6.72 excl. VAT
/ Each
£ 8.06 incl. VAT
  • In stock: Next day delivery