Other Products TEGERA 73
Size | One Size |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Size | One Size |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 2 |
ESD | No |
Type | Have sleeves |
Colour | Black |
Secondary colour | Black |
Material | 13 gg, Basalt fibre thread, CRF® Technology, HPPE, Nylon, Polyester, Spandex (Lining);HPPE, Polyester, Basalt Fibre Thread, Nylon, Elastane (Outer) |
In stock: Next day delivery