Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 8180A CHEMICAL PROTECTION GLOVE 8 M
TEGERA 8180A CHEMICAL PROTECTION GLOVE 8 M
Disposable use gloves Tegera
References
tegera:
8180A-8
rubix:
386A1576
ean:
7340118416588
Technical specifications
Size
8
Main material
PVC
Length
330
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8180A CHEMICAL PROTECTION GLOVE 8 M
Technical specifications
Attributes
Size
8
Main material
PVC
Length
330
mm
Thickness
0.55
mm
Colour
Blue
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO GD13 SHIELD VINYL P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
ANSELL 93-163 MICROFLEX P/FR TEX FTIP GLOVES L'BLUE SIZE 8.5-9 PK50
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 9.5-10 PK100
TEGERA 825A DISPOSABLE GLOVE 7 S BX100
ANSELL 93-260 MICROFLEX POWDERFREE 3LAYER GLOVES GRN SIZE 10.5-11 PK50
AURELIA 98898 BLUE POWDER FREE NITRILE GLOVES LARGE BOX OF 200
TRAFFIGLOV TD06 DISPOSABLE BLUE NITRILE GLOVE 2XL BOX50
TEGERA 18601A CHEMICAL PROTECTION GLOVE 7 S
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE L PK90
POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
GISS 895058 G-NITRILE PF DISPOSABLE GLOVES BLUE SMALL/7 PK100
POLYCO GD13 SHIELD VINYL P'FREE DISPOSABLE GLOVES BLUE SIZE XL BX100
GISS 861530 DISPOSABLE POLYTHENE GLOVE CLEAR 290MM PACK OF 100
POLYCO FN100 FINITE NITRILE P'FR DISPOSABLE GLOVES BLUE SIZE XL BX100
TEGERA 832 DISPOSABLE GLOVE 9 L BX100