Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8853R OIL GRIP 4111X GLOVES 7 S
TEGERA 8853R OIL GRIP 4111X GLOVES 7 S
General handling glove Tegera
References
tegera:
8853R-7
rubix:
389A3575
ean:
7340118488905
Technical specifications
Size
7
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8853R OIL GRIP 4111X GLOVES 7 S
Technical specifications
Attributes
Size
7
Coating
Nitrile
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.12
excl. VAT
/
Each
£
9.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE XL PK1
TEGERA 777 SYNTHETIC GLOVE 9 L
PROGARM 2707-KHA-07 GREEN G-TEK ARC GLOVES 7/S
TEGERA 113 LEATHER GLOVE 11 2XL
TEGERA 35 LEATHER GLOVE 11 2XL
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 10
TEGERA 8125 TEXTILE GLOVE 8 M
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 9
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 8
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 9 PK1
GISS 887677 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S11
TEGERA 932 TEXTILE GLOVE 7 S
ANSELL 47-409 ACTIVARMR 3111A F/C NITRAGOLD CUFF GLOVES BLUE SIZE 9
PROGARM 2707-KHA-10 GREEN G-TEK ARC GLOVES 10/XL
TEGERA 43001 SYNTHETIC GLOVE CRF 11 2XL