Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 55 LEATHER GLOVE 9 L
TEGERA 55 LEATHER GLOVE 9 L
Leather glove TEGERA 55
References
tegera:
55-9
rubix:
386A1130
ean:
7392626005594
Technical specifications
Size
9
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 55 LEATHER GLOVE 9 L
TEGERA® 55, Leather glove, half-lined, 1,2-1,4 mm full grain oxhide of top quality, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
9
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.17
excl. VAT
/
Each
£
21.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
POLYCO 52 JET NATURAL RUBBER FLOCK LINED GLOVES 4131X BLK SIZE 8.5 PK1
PORTWEST A111WBRL CLASSIC POLKA DOT GLOVE WHITE/BLUE SMALL SIZE 9
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 9
GISS 861434 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 11
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) L
SKYTEC SKG00002DJ OREGON MTP NITRILE GLOVES BLUE 10/XL
TEGERA 888 LEATHER GLOVE 10 XL
POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 9 PK1
TEGERA 113 LEATHER GLOVE 10 XL
TEGERA 957 SYNTHETIC GLOVE 7 S
TEGERA 767 TEXTILE GLOVE 8 M
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 5
TEGERA 957 SYNTHETIC GLOVE 11 2XL
TEGERA 2805 SYNTHETIC GLOVE 8 M