Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 925 TEXTILE GLOVE 11 2XL
TEGERA 925 TEXTILE GLOVE 11 2XL
Textile glove TEGERA 925
References
tegera:
925-11
rubix:
386A2286
ean:
7340118310770
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 925 TEXTILE GLOVE 11 2XL
TEGERA® 925, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, 15 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Material
Cotton/polyvinyl chloride/polyester/elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8120 TEXTILE GLOVE 6 XS
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 7
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 8801 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 883A SYNTHETIC GLOVE 10 XL
PORTWEST A120 PU PALM GLOVE GREY 3131X S/7
TEGERA 16 CHEMICAL PROTECTION GLOVE 11 2XL
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
GISS 840041 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S9
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 11 PK1
TEGERA 888 LEATHER GLOVE 10 XL
POLYCO GH378 MATRIX LATEX PALM COATD GLOVES 3X42F GREY/BLK SIZE 10 PK1
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 7
TEGERA 880 SYNTHETIC GLOVE 11 2XL
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 9