Cut-resistant gloves and sleeves Tegera
Size | 11 |
---|---|
Cutting resistance level | c |
Main material | polyester |
Size | 11 |
---|---|
Cutting resistance level | c |
Main material | polyester |
Coating | nitrile |
Type | glove |
Colour | black |
Secondary colour | blue |
Usually arrives within 14 working days