PORTWEST A319XL FLEXO GRIP NITRILE GLOVE RED/BLACK
Size | XL |
---|---|
Cutting resistance level | 1 |
Main material | Nitrile |
Size | XL |
---|---|
Cutting resistance level | 1 |
Main material | Nitrile |
Abrasion resistance level | 2 |
Type | Glove |
Secondary colour | Black |
Material | 50% Nitrile, 45% Polyester, 5% Elastic, Nitrile |
Usually arrives within 14 working days