Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 915 TEXTILE GLOVE 8 M
TEGERA 915 TEXTILE GLOVE 8 M
Textile glove TEGERA 915
References
tegera:
915-8
rubix:
386A2222
ean:
7392626091573
Technical specifications
Size
8
Coating
Without
Main material
Cotton
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 915 TEXTILE GLOVE 8 M
TEGERA® 915, Textile glove, cotton, Cat. I, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.83
excl. VAT
/
Each
£
1.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 10 PK1
GISS 855067 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 6
TEGERA 957 SYNTHETIC GLOVE 8 M
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE XL
TEGERA 8127 TEXTILE GLOVE 6 XS
TRAFFIGLOV TG1850 WATERPROOF LATEX FULL DIP RED 2141A GLOVES 8/M
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 10
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 722 SYNTHETIC GLOVE 10 XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 7
PORTWEST A813GNRXXL EXTENDED LENGTH NITRILE GAUNTLET
TEGERA 33 LEATHER GLOVE 8 M
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 10
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) XS