Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 925 TEXTILE GLOVE 6 XS
TEGERA 925 TEXTILE GLOVE 6 XS
Textile glove TEGERA 925
References
tegera:
925-6
rubix:
386A2287
ean:
7340118310794
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 925 TEXTILE GLOVE 6 XS
TEGERA® 925, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, 15 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7
TEGERA 8803 SYNTHETIC GLOVE INFINITY 8 M
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 11
TEGERA 25 LEATHER GLOVE 9 L
TEGERA 931 TEXTILE GLOVE 7 S
TEGERA 8852 OIL GRIP 4111X GLOVES 10 XL
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1
GISS 840013 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 8
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 7
TRAFFIGLOV TG1850 WPR LATEX FULL DIP RED 2141A GLOVES 11/2XL
SKYTEC SKG00002DF OREGON MTP NITRILE GLOVES BLUE 8/M
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 932 TEXTILE GLOVE 6 XS
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TEGERA 106 LEATHER GLOVE 9 L