Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8853 OIL GRIP 4111X GLOVES 7 S
TEGERA 8853 OIL GRIP 4111X GLOVES 7 S
General handling glove Tegera
References
tegera:
8853-7
rubix:
389A3568
ean:
7340118471815
Technical specifications
Size
7
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8853 OIL GRIP 4111X GLOVES 7 S
Technical specifications
Attributes
Size
7
Coating
Nitrile
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.88
excl. VAT
/
Each
£
9.46
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 76-100 EDGE 002XA LTWT AMBIDXS GLOVES NTRL SIZE 7
TEGERA 886 SYNTHETIC GLOVE 7 S
TEGERA 747A SYNTHETIC GLOVE 7 S
TEGERA 312 TEXTILE GLOVE 10 XL
POLYCO CK21KW KNITTED STOCKINETTE MEDIUMWEIGHT MENS GLOVES WHT PK1
PORTWEST A360B8RS SENTI-FLEX GLOVE BLUE/BLACK SIZE S
POLYCO 780GP THERMIT GRIP THERMAL KNITTED LINER NAVY SIZE 9 PK1
ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 10
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 8 PK1
TEGERA 723A SYNTHETIC GLOVE 10 XL
TEGERA 8835R SYNTHETIC GLOVE 8 M
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) L
TEGERA 164 LEATHER GLOVE 11 2XL
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 7
TEGERA 932 TEXTILE GLOVE 12 3XL